ELECTRIDUCT SR-CSX-SS-2.2-BK Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia | CP4DQL 801UY7

ELECTRIDUCT SR-CSX-SS-2.2-BK Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia

Item: CP4DQL Model: SR-CSX-SS-2.2-BKCross Ref: 801UY7
7 In Stock

Ships within 2 days via

€79.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Raceway
Cable Protector Channel Height 7/16"
Cable Protector Height 7/16"
Channel Width 1 3/16"
Color Black
Color Options Black
Length 5 ft.
Material Stainless Steel
Max. Cable Dia. 3/8"
Model Medium
Number Of Channels 1
Width 2 1/16"

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWidthColorLengthMaterialCable Protector HeightCable Protector Channel HeightMax. Cable Dia.Channel WidthPrice
ELECTRIDUCT SR-CSX-SS-4.3-BK Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CP4DQF 801UZ1 SR-CSX-SS-4.3-BK4 1/8"Black5 ft.Stainless Steel7/8"1"7/8"3"€120.07
ELECTRIDUCT SR-CSX-SS-4.3-SV Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CR3ABJ 801UZ2 SR-CSX-SS-4.3-SV4 1/8"Silver5 ft.Stainless Steel7/8"1"7/8"3"€115.61
ELECTRIDUCT SR-CSX-SS-1.4-BK Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQG 801UY5 SR-CSX-SS-1.4-BK1 5/8"Black5 ft.Stainless Steel1/4"1/4"1/4"15/16"€53.88
ELECTRIDUCT SR-CSX-SS-1.4-SV Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQH 801UY6 SR-CSX-SS-1.4-SV1 5/8"Silver5 ft.Stainless Steel1/4"1/4"1/4"15/16"€50.87
ELECTRIDUCT SR-CSX-SS-3.2-SV Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQJ 801UZ0 SR-CSX-SS-3.2-SV3 1/8"Silver5 ft.Stainless Steel5/8"11/16"5/8"2 1/16"€90.05
ELECTRIDUCT SR-CSX-SS-3.2-BK Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQK 801UY9 SR-CSX-SS-3.2-BK3 1/8"Black5 ft.Stainless Steel5/8"11/16"5/8"2 1/16"€94.58
ELECTRIDUCT SR-CSX-SS-2.2-SV Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia | CR3ABK 801UY8 SR-CSX-SS-2.2-SV2 1/16"Silver5 ft.Stainless Steel7/16"7/16"3/8"1 3/16"€75.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT SR-CSX-SS-2.2-BK Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia
€79.57 /unit