EKLIND 15516 Hex Key L 8mm 3-5/6 Inch Length Pk5 | AD9EUC 4RE31

EKLIND 15516 Hex Key L 8mm 3-5/6 Inch Length Pk5, 5PK

Item: AD9EUC Model: 15516Cross Ref: 4RE31
7 In Stock

Ships within 2 days via

€5.40 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hex Key
Arm Length 3.833"
Blade Material Alloy Steel
Corrosion Resistance Yes
Driver Material Alloy Steel
End Shape Hex
Fastener Holding No
Finish Black Oxide
Handle Color Black
Handle Length 1 1/4"
Handle Material Steel
Handle Type Plain
Hex/torx Key Product Grouping Hex Key
Insulated No
Insulated / Uninsulated Uninsulated
Length Family Short
Measurement Type Metric
Non Sparking No
Non-magnetic No
Number Of Ball Ends 0
Number Of Tips 2
Sae Or Metric Metric
Shape Hex
Tether Capable Not Tether Capable
Tip Size 8 mm
Working Angle 90°
Standards ANSI B18.3M

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)6.35
HS code8204110060
Country of OriginUS

Product Variants

ProductModelGrip StyleKey ShapeMeasurement TypeLength FamilyFinishTip SizeLong Arm LengthShort Arm LengthPkg. Qty.Price
EKLIND 16103 Hex Key L 3/64 Inch 1-43/64 Inch Length - Pack Of 10 | AA7FPW 15X005 16103PlainLSAE-----10€2.64
EKLIND 16104 Hex Key L 1/16 Inch 1-3/4 Inch Length - Pack Of 10 | AA7FPX 15X006 16104Plain-SAE---1 3/4"-10€2.69
EKLIND 16105 Hex Key L 5/64 Inch 1-7/8 Inch Length - Pack Of 10 | AA7FPY 15X007 16105PlainLSAE---1 15/16"-10€3.47
EKLIND 16106 Hex Key L 3/32 Inch 2 Inch Length - Pack Of 10 | AA7FPZ 15X008 16106PlainLSAE-----10€4.17
EKLIND 16107 Hex Key L 7/64 Inch 2-1/8 Inch Length - Pack Of 10 | AA7FQA 15X009 16107PlainLSAE-----10€4.08
EKLIND 16108 Hex Key L 1/8 Inch 2-1/4 Inch Length - Pack Of 10 | AA7FQB 15X010 16108PlainLSAE---2 1/4"-10€4.58
EKLIND 16109 Hex Key L 9/64 Inch 2-3/8 Inch Length - Pack Of 10 | AA7FQC 15X011 16109PlainLSAE---2 3/8"-10€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 15516 Hex Key L 8mm 3-5/6 Inch Length Pk5, 5PK
€5.40 /pack