EKLIND 15015 Ball End Torx Key L T15 3-37/64 Inch Length | AB9FYQ 2CXY5

EKLIND 15015 Ball End Torx Key L T15 3-37/64 Inch Length

Item: AB9FYQ Model: 15015Cross Ref: 2CXY5
7 In Stock

Ships within 2 days via

€3.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ball End Torx Key
Arm Length 3.578"
Corrosion Resistance Yes
Driver Material Alloy Steel
End Shape Torx
Fastener Holding No
Finish Black Oxide
Handle Color Gray
Handle Length 23/32"
Handle Material Steel
Handle Type Plain
Hex/torx Key Product Grouping Torx Key
Insulated No
Insulated / Uninsulated Uninsulated
Length Family Long
Non Sparking No
Non-magnetic No
Number Of Ball Ends 1
Number Of Tips 2
Sae Or Metric Torx(R)
Shape L
Short Arm Length 45/64"
Tether Capable Not Tether Capable
Working Angle 30° , Up To 35°
Standards ACUMENT TORX

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)9.4
Ship width (cm)2.03
HS code8204110060
Country of OriginUS

Product Variants

ProductModelTip SizeLong Arm LengthShort Arm LengthGrip StyleMaterialKey ShapeMeasurement TypeNon-sparkingPrice
EKLIND 15006 Ball End Torx Key L T6 2-25/32 Inch Length | AB9FYK 2CXX9 15006T6--PlainAlloy SteelLTorxNo€8.36
EKLIND 15007 Ball End Torx Key L T7 2-53/64 Inch Length | AB9FYL 2CXY1 15007---PlainAlloy SteelLTorxNo€7.88
EKLIND 15008 Ball End Torx Key L T8 3 Inch Length | AB9FYM 2CXY2 15008T83 5/32"-PlainAlloy SteelLTorxNo€7.88
EKLIND 15009 Ball End Torx Key L T9 3-13/64 Inch Length | AB9FYN 2CXY3 15009---PlainAlloy SteelLTorxNo€7.88
EKLIND 15010 Ball End Torx Key L T10 3-3/8 Inch Length | AB9FYP 2CXY4 15010T103 3/8"-PlainAlloy SteelLTorxNo€2.81
EKLIND 15020 Ball End Torx Key L T20 3-3/4 Inch Length | AB9FYR 2CXY6 15020-3 51/64"-PlainAlloy SteelLTorxNo€3.21
EKLIND 15025 Ball End Torx Key L T25 4 Inch Length | AB9FYT 2CXY7 15025-3 15/16"-PlainAlloy SteelLTorxNo€3.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 15015 Ball End Torx Key L T15 3-37/64 Inch Length
€3.08 /unit