Flat Shipping
Flat Shipping at

EGO POWER PLUS HTX6500 Hedge Tri mmer, Not Gas Powered, 56V Electric | CP4CWN 54YP13

EGO POWER PLUS HTX6500 Hedge Trimmer, Not Gas Powered, 56V Electric

Item: CP4CWN Model: HTX6500Cross Ref: 54YP13
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€628.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item String Trimmer
Bar Length 25"
Battery Charger Included No
Battery Type Lithium Ion
Battery Voltage 56V
Blade Length 25"
Charger Model Number No
Charger Replacement No
Cutting Width 1 5/16"
Engine 56V Electric
Engine Displacement Not Gas Powered
Equivalent Gas Engine Displacement Not Applicable
Max. Cutting Dia. 1 19/64"
Motor Type Brushless
Power Source Battery-Powered
Run Time 420 min.
Sound Level Not Applicable
Voltage 56V

Shipping Info:

Ship weight (kg) 5.4675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
EGO POWER PLUS ST1502SA String Tri mmer, Battery, 15 Inch, 53-5/32 Inch Shaft Length, Not Gas Powered | CP4CWP 54YP19 ST1502SAST1502SA€291.48
EGO POWER PLUS ST1520S String Tri mmer, Battery, 15 Inch, 54 Inch Shaft Length, Foldable, Not Gas Powered | CP4CWQ 453F03 ST1520SST1520S€341.54
EGO POWER PLUS ST1520 String Tri mmer, Battery, 15 Inch, 54 Inch Shaft Length, Straight, Not Gas Powered | CP4CWR 453F05 ST1520ST1520€263.81
EGO POWER PLUS STX3800 String Tri mmer, Battery, 15 Inch, 62-13/64 Inch Shaft Length, Not Gas Powered | CP4CWT 54YP12 STX3800STX3800€628.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGO POWER PLUS HTX6500 Hedge Trimmer, Not Gas Powered, 56V Electric
€628.08 /unit