EEMAX SPEX8208T Electric Tankless Water Heater, Indoor, 8, 300 W, 3 Gpm | CP4CUN 451G65

EEMAX SPEX8208T Electric Tankless Water Heater, Indoor, 8, 300 W, 3 Gpm

Item: CP4CUN Model: SPEX8208TCross Ref: 451G65
Limited Availability

Get it by Monday, Sep 29

€318.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Tankless Water Heater
Amps 40A
Application Eyewash Fountains Ee Models - 90°F Max Sanitation S Models - 180°F, Kitchen Sinks, Multiple Sensor Or Metering Faucets
Cold Inlet Size 3/8"
Cold Inlet Type Compression
Control Type Digital Display With Keypad
Element Material Nichrome
Environment Indoor
Features High Temperature Limit Switch, Only One Input Line Needed For Installation, Safestart Technology Prevents Dry-Fire Occurrence, Self-Diagnostics With Intelligent Controls
Hot Outlet Size 3/8"
Hot Outlet Type Compression
Housing Material Thermoplastic
Max. Flow Rate 3 GPM
Max. Water Pressure 150 psi
Maximum Delivered Temperature 140°F
Min. Water Pressure 30 psi
Mounting Wall Mounting
Mounting Orientation Horizontal/Vertical
Operating Voltage 208V AC
Overall Depth 3"
Overall Height 10 3/4"
Overall Width 5 1/4"
Power Consumption 8300 W
Sub-brand Lavadvantage
Temperature Rise @ Flow 28°F @ 2 GPM, 57°F @ 1 GPM
Wire Size 8 AWG
Standards ADA COMPLIANT, CETLUS LISTED, NSF/ANSI 372, UL LISTED E86887

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)27.31
Ship length (cm)7.62
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelPhaseMax. Flow RateMin. Flow ActivationOperating VoltagePower ConsumptionMinimum Delivered TemperatureMaximum Delivered TemperatureOverall DepthPrice
EEMAX EX1608TC Electric Tankless Water Heater 16 600w | AA6TED 14U404 EX1608TC13 GPM0.75 GPM-----€901.79
EEMAX EX190TC ML Electric Tankless Water Heaterr 19000w | AA6TEF 14U406 EX190TC ML---240V AC19000 W110°F105°F-€900.24
EEMAX EX200TC Water Heater Tankless 277 V 20000 Watt | AE8RVW 6FCA0 EX200TC---277V AC20000 W140°F100°F4.5"€911.04
EEMAX EX200TCS Water Heater Tankless 277 V 20000 Watt | AE8RVX 6FCA1 EX200TCS---277V AC20000 W180°F100°F-€914.90
EEMAX EX240T2T Water Heater Tankless 208 V 24000 Watt | AE8RVY 6FCA2 EX240T2T---208V AC24000 W140°F100°F-€1,896.65
EEMAX ED032480T2T Water Heater Tankless 480/277 V 32000 W | AE8RVZ 6FCA3 ED032480T2T---480V AC32000 W140°F100°F4.5"€2,489.57
EEMAX EX180T3 Electric Tankless Water Heater 208vac | AF9AAY 29PH79 EX180T3---208V AC18000 W140°F100°F-€1,895.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EEMAX SPEX8208T Electric Tankless Water Heater, Indoor, 8, 300 W, 3 Gpm
€318.79 /unit