EEMAX AM004120T Electric Tankless Water Heater, Indoor, 3, 500 W, 1.5 Gpm | CP4CTR 481R29

EEMAX AM004120T Electric Tankless Water Heater, Indoor, 3, 500 W, 1.5 Gpm

Item: CP4CTR Model: AM004120TCross Ref: 481R29
7 In Stock

Ships within 2 days via

€801.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electric Tankless Water Heater
Adjustable Thermostat No
Amps 29A
Application Kitchen Sinks, Lavatory Sinks, Metering Faucets, Sensor Faucets
Cold Inlet Size 3/8"
Control Type Digital Display With Keypad
Default Temp. 105°F
Electrical Connection Type Power Cord, PL
Element Material Nichrome
Environment Indoor
Features High Temperature Limit Switch, Only One Input Line Needed For Installation, Safestart Technology Prevents Dry-Fire, Self-Diagnostics With Intelligent Controls
Housing Material Thermoplastic
Max. Flow Rate 1.5 GPM
Max. Water Pressure 150 psi
Min. Water Pressure 35 psi
Mounting Wall Mounting
Mounting Orientation Horizontal/Vertical
Nema Rating Non-NEMA
Operating Voltage 120V AC
Overall Depth 4"
Overall Height 14 1/2"
Overall Width 5 1/4"
Power Consumption 3500 W
Sub-brand Accumix Ii(Tm)
Temperature Rise @ Flow 16°F @ 1.5 GPM, 24°F @ 1 GPM, 48°F @ 0.5 GPM, 80°F @ 0.3 GPM
Wire Size 10 AWG
Standards ADA COMPLIANT, ASSE 1070, CULUS LISTED, NSF/ANSI 372 MH49688, UPC 407.3

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)36.83
Ship length (cm)10.16
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelPhaseMax. Flow RateMin. Flow ActivationOperating VoltagePower ConsumptionMinimum Delivered TemperatureMaximum Delivered TemperatureOverall DepthPrice
EEMAX EX1608TC Electric Tankless Water Heater 16 600w | AA6TED 14U404 EX1608TC13 GPM0.75 GPM-----€901.79
EEMAX EX190TC ML Electric Tankless Water Heaterr 19000w | AA6TEF 14U406 EX190TC ML---240V AC19000 W110°F105°F-€900.24
EEMAX EX200TC Water Heater Tankless 277 V 20000 Watt | AE8RVW 6FCA0 EX200TC---277V AC20000 W140°F100°F4.5"€911.04
EEMAX EX200TCS Water Heater Tankless 277 V 20000 Watt | AE8RVX 6FCA1 EX200TCS---277V AC20000 W180°F100°F-€914.90
EEMAX EX240T2T Water Heater Tankless 208 V 24000 Watt | AE8RVY 6FCA2 EX240T2T---208V AC24000 W140°F100°F-€1,896.65
EEMAX ED032480T2T Water Heater Tankless 480/277 V 32000 W | AE8RVZ 6FCA3 ED032480T2T---480V AC32000 W140°F100°F4.5"€2,489.57
EEMAX EX180T3 Electric Tankless Water Heater 208vac | AF9AAY 29PH79 EX180T3---208V AC18000 W140°F100°F-€1,895.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EEMAX AM004120T Electric Tankless Water Heater, Indoor, 3, 500 W, 1.5 Gpm
€801.52 /unit