EDWARDS SIGNALING MC1-20C2 1 Line Message Center, 2.9 Inch Depth

Item: CF4PYJ Model: MC1-20C2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Message Board
Depth 2.9"
Height 3 4/5"
Length 37.7"
Voltage Rating 120V AC

Product Variants

ProductModelMPNPrice
EDWARDS SIGNALING MC1-14C4 1 Line Message Center, 49 x 4.25 x 6.25 Inch Size | CF4PYF MC1-14C4MC1-14C4-
RFQ
EDWARDS SIGNALING MC1-15C2 1 Line Message Center, 28.9 x 2.1 x 4.5 Inch Size | CF4PYG MC1-15C2MC1-15C2-
RFQ
EDWARDS SIGNALING MC1-15R2 1 Line Message Center, 28.9 x 2.1 x 4.5 Inch Size | CF4PYH MC1-15R2MC1-15R2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING MC1-20C2 1 Line Message Center, 2.9 Inch Depth