EDWARDS SIGNALING 91B-B Strobe Light, Blue, 12VDC, 7 1/4 x 7 1/2 Inch Size

Item: CF4NYP Model: 91B-B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Strobe Light
Color Blue
Dimension 7 1/4" x 7 1/2"
Flashes Per Minute 65 FPM
Lamp Type Xenon
Light Output 300000 cd
Light Source Flash Strobe

Product Variants

ProductModelLight SourceDiameterHeightLens ColorAmps RatingDimensionFlashes Per MinuteMaterialPrice
EDWARDS SIGNALING 94DV2G-N5 Strobe Light, Green, 120VAC, 8 1/16 Inch Dia. | AA7PUY 16G525 94DV2G-N5Xenon--Green-----
RFQ
EDWARDS SIGNALING 94DV2C-N5 Strobe Light, Clear, 120VAC, 8 1/16 Inch Dia. | AA7PUZ 16G526 94DV2C-N5Xenon--Clear-----
RFQ
EDWARDS SIGNALING 102LS-ST-G1 Strobe Light, 24VDC, 0.3A Rating | CF4LKF 102LS-ST-G1Strobe3"15 1/2"-0.3A----
RFQ
EDWARDS SIGNALING 102LS-ST-N5 Strobe Light, 120VAC, 0.12A Rating | CF4LKG 102LS-ST-N5Strobe3"15 1/2"-0.12A----
RFQ
EDWARDS SIGNALING 105HISTA-R5 Strobe Light, Amber, 240VAC, 4 1/2 Inch Dia. | CF4LMH 105HISTA-R5Strobe4 1/2"6 3/4"----Polycarbonate-
RFQ
EDWARDS SIGNALING 105HISTB-R5 Strobe Light, Blue, 240VAC, 4 1/2 Inch Dia. | CF4LMK 105HISTB-R5Strobe4 1/2"6 3/4"----Polycarbonate-
RFQ
EDWARDS SIGNALING 105HISTC-R5 Strobe Light, Clear, 240VAC, 4 1/2 Inch Dia. | CF4LMM 105HISTC-R5Strobe4 1/2"6 3/4"----Polycarbonate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 91B-B Strobe Light, Blue, 12VDC, 7 1/4 x 7 1/2 Inch Size