EDWARDS SIGNALING 57PLEDMR24AD LED Beacon, NEMA4X, Red, 6.5 x 8 Inch Size, 12VDC/24VAC at 50/60 Hz

Item: CF4NQE Model: 57PLEDMR24AD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Beacon Light
Dimension 6.5" x 8"
Light Source Steady On
Material Polycarbonate
Voltage 12V AC/24V DC

Product Variants

ProductModelLens ColorHeightDiameterMountingHousing ColorPower SourceHousing MaterialLens DesignPrice
EDWARDS SIGNALING 57PLEDMA24ADB LED Beacon, NEMA4X, Amber | AD4BJG 40Z961 57PLEDMA24ADBAmber---Black---€907.72
EDWARDS SIGNALING 57PLEDMB24ADB LED Beacon, NEMA4X, Blue | AD4BJH 40Z962 57PLEDMB24ADBBlue---Black---€900.43
EDWARDS SIGNALING 57PLEDMG24ADB LED Beacon, NEMA4X, Green | AD4BJJ 40Z963 57PLEDMG24ADBGreen---Black---€904.64
EDWARDS SIGNALING 57PLEDMM24ADB LED Beacon, NEMA4X, Magenta | AD4BJK 40Z964 57PLEDMM24ADBMagenta---Black---€904.64
EDWARDS SIGNALING 57PLEDMR24ADB LED Beacon, NEMA4X, Red | AD4BJL 40Z965 57PLEDMR24ADBRed---Black---€932.49
EDWARDS SIGNALING 57PLEDMW24ADB LED Beacon, NEMA4X, White | AD4BJM 40Z966 57PLEDMW24ADBClear---Black---€900.43
EDWARDS SIGNALING 57PLEDMA120AB LED Beacon, NEMA4X, Amber | AD4BJN 40Z967 57PLEDMA120ABAmber---Black---€918.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 57PLEDMR24AD LED Beacon, NEMA4X, Red, 6.5 x 8 Inch Size, 12VDC/24VAC at 50/60 Hz