EDWARDS SIGNALING 51G-E1 Flashing Beacon, 12VDC, 1/2 Inch Conduit

Item: CF4NHW Model: 51G-E1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Indicating Beacon Flashing
Conduit Size 1/2"
Dimension 6" x 7.375"
Lens Material Polycarbonate
Voltage 12V DC

Product Variants

ProductModelHeightDimensionDiameterLens ColorConduit SizeMaterialLamp LifePower SourcePrice
EDWARDS SIGNALING 50R-N5-40WH Flashing Beacon, Red, 120VAC, 6 Inch Dia. | AA7QHX 16G832 50R-N5-40WH5 7/8"-6"---25000 hrs.120V AC€510.52
EDWARDS SIGNALING 50A-N5-40WH Flashing Beacon, Amber, 120VAC, 6 Inch Dia. | AA7QHY 16G833 50A-N5-40WH---Amber----€464.59
EDWARDS SIGNALING 49A-N5-40WH Flashing Beacon, Amber, 120VAC, 6 Inch Dia. | CF4NFD 49A-N5-40WH6 3/4"-6"------
RFQ
EDWARDS SIGNALING 49A-R5 Flashing Beacon, Amber, 240VAC, 0.1A Rating | CF4NFE 49A-R56 3/4"-6"------
RFQ
EDWARDS SIGNALING 49B-N5-40WH Flashing Beacon, Blue, 120VAC, 1/2 Inch Conduit | CF4NFF 49B-N5-40WH-6 3/4" x 6 3/4"--1/2"Polycarbonate---
RFQ
EDWARDS SIGNALING 49B-R5 Flashing Beacon, Blue, 240VAC, 1/2 Inch Conduit | CF4NFG 49B-R5-6 3/4" x 6 3/4"--1/2"Polycarbonate---
RFQ
EDWARDS SIGNALING 49C-N5-40WH Flashing Beacon, Clear, 120VAC, 0.3A Rating | CF4NFH 49C-N5-40WH6 3/4"-6"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 51G-E1 Flashing Beacon, 12VDC, 1/2 Inch Conduit