EDWARDS SIGNALING 435-10P1 Vibrating Bell, 10 Inch Size, 125VDC, 0.012A Rating | CF4NBQ

EDWARDS SIGNALING 435-10P1 Vibrating Bell, 10 Inch Size, 125VDC, 0.012A Rating

Item: CF4NBQ Model: 435-10P1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Bell
Amps 0.012A
Depth 4.812"
Diameter 10"
Indoor/outdoor Outdoor
Mounting Surface Mount
Type Vibrating
Voltage 125V DC

Product Variants

ProductModelVoltageDiameterDepthAmpsIndoor/outdoorSound RatingMountingHeightPrice
EDWARDS SIGNALING 435-4C1 Vibrating Bell, 4 Inch Size, 6VDC, 0.25A Rating | AA7PXB 16G574 435-4C1--------€230.54
EDWARDS SIGNALING 435-4E1 Vibrating Bell, 4 Inch Size, 12VDC, 0.125A Rating | AA7PXC 16G575 435-4E1--------€211.57
EDWARDS SIGNALING 435-4G1 Vibrating Bell, 4 Inch Size, 24VDC, 0.062A Rating | AA7PXD 16G576 435-4G1--------€226.62
EDWARDS SIGNALING 435-6C1 Vibrating Bell, 6 Inch Size, 6VDC, 0.25A Rating | AA7PXE 16G577 435-6C1--------€270.84
EDWARDS SIGNALING 435-6E1 Vibrating Bell, 6 Inch Size, 12VDC, 0.125A Rating | AA7PXF 16G578 435-6E1--------€250.39
EDWARDS SIGNALING 435-6G1 Vibrating Bell, 6 Inch Size, 24VDC, 0.062A Rating | AA7PXG 16G579 435-6G1--------€254.10
EDWARDS SIGNALING 435-10E1 Vibrating Bell, 10 Inch Size, 12VDC, 0.125A Rating | AA7PXH 16G580 435-10E1--------€293.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 435-10P1 Vibrating Bell, 10 Inch Size, 125VDC, 0.012A Rating