EDWARDS SIGNALING 340-6G5 Vibrating Bell, 6 Inch Size, 24VAC, 3 11/16 Inch Depth | AA7PWZ 16G572

EDWARDS SIGNALING 340-6G5 Vibrating Bell, 6 Inch Size, 24VAC, 3 11/16 Inch Depth

Item: AA7PWZ Model: 340-6G5Cross Ref: 16G572
7 In Stock

Ships within 2 days via

€271.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bell
Amps 0.35A
Body Material Steel
Color Gray
Depth 2.906"
Diameter 6"
Height 6"
Indoor/outdoor Indoor/Outdoor
Mounting Surface
Sound Rating 92 dB @ 10 ft.
Voltage 24V AC
Width 6"
Standards FM, UL LISTED

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)10.67
Ship length (cm)18.29
Ship width (cm)18.29
HS code8531800040
Country of OriginMX

Product Variants

ProductModelVoltageDiameterDepthAmpsMountingPrice
EDWARDS SIGNALING 340-4G5 Vibrating Bell, 4 Inch Size, 24VAC, 0.31A Rating | AA7PWX 16G570 340-4G5-----€269.11
EDWARDS SIGNALING 340-4N5 Vibrating Bell, 4 Inch Size, 120VAC, 2 13/22 Inch Depth | AA7PWY 16G571 340-4N5-----€278.86
EDWARDS SIGNALING 340-10G5 Vibrating Bell, 10 Inch Size, 24VAC, 0.35A Rating | CF4NAN 340-10G524V AC10"4.812"0.35A--
RFQ
EDWARDS SIGNALING 340-10N5 Vibrating Bell, 10 Inch Size, 120VAC, 4 13/16 Inch Depth | CF4NAP 340-10N5120V AC10"4.812"---
RFQ
EDWARDS SIGNALING 340-10R5 Vibrating Bell, 10 Inch Size, 240VAC, 0.35A Rating | CF4NAQ 340-10R5240V AC10"4.812"0.35A--
RFQ
EDWARDS SIGNALING 340-4E5 Vibrating Bell, 4 Inch Size, 12VAC, 0.62A Rating | CF4NAR 340-4E512V AC4"2.591"0.62ASurface Mount-
RFQ
EDWARDS SIGNALING 340-4FM Vibrating Bell, 4 Inch Size, 16VAC, 0.46A Rating | CF4NAT 340-4FM16V AC4"2.591"0.46A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 340-6G5 Vibrating Bell, 6 Inch Size, 24VAC, 3 11/16 Inch Depth
€271.77 /unit