EDWARDS SIGNALING 270CLEDMB24ADB Stack Light, Blue, 70mm Size, 0.065/0.075A Rating, 24VAC/DC

Item: CF4MTK Model: 270CLEDMB24ADB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Stacklight
Color Blue
Diameter 2.95"
Height 16.065"
Lamp Type LED

Product Variants

ProductModelNema RatingLamp TypeSizeHeightAmpsPrice
EDWARDS SIGNALING 270CLEDMA24AD Stack Light, Amber, 70mm Size | AD4BKH 40Z985 270CLEDMA24ADNEMA 3R, NEMA 4X----€287.87
EDWARDS SIGNALING 270CLEDMB24AD Stack Light, Blue, 70mm Size | AD4BKJ 40Z986 270CLEDMB24ADNEMA 3R, NEMA 4X----€289.20
EDWARDS SIGNALING 270CLEDMG24AD Stack Light, Green, 70mm Size | AD4BKK 40Z987 270CLEDMG24ADNEMA 3R, NEMA 4X----€300.87
EDWARDS SIGNALING 270CLEDMR24AD Stack Light, Red, 70mm Size | AD4BKL 40Z988 270CLEDMR24ADNEMA 3R, NEMA 4X----€309.90
EDWARDS SIGNALING 270CLEDMW24AD Stack Light, White, 70mm Size | AD4BKM 40Z989 270CLEDMW24ADNEMA 3R, NEMA 4X----€293.20
EDWARDS SIGNALING 270CLEDMA120A Stack Light, Amber, 70mm Size, 0.035A Rating, 120VAC at 50/60 Hz | AD4BKN 40Z990 270CLEDMA120ANEMA 3R, NEMA 4X----€307.73
EDWARDS SIGNALING 270CLEDMB120A Stack Light, Blue, 70mm Size | AD4BKP 40Z991 270CLEDMB120ANEMA 3R, NEMA 4X----€287.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 270CLEDMB24ADB Stack Light, Blue, 70mm Size, 0.065/0.075A Rating, 24VAC/DC