EDWARDS SIGNALING 2459-WPB-R Weather Proof Back Box, Red, 5.92 x 5.92 x 3.4 Inch Size | AA6CVQ 13T114

EDWARDS SIGNALING 2459-WPB-R Weather Proof Back Box, Red, 5.92 x 5.92 x 3.4 Inch Size

Item: AA6CVQ Model: 2459-WPB-RCross Ref: 13T114
7 In Stock

Ships within 2 days via

€101.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Back Box
Color Red
Finish Red
Mounting Type Surface

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)10.67
Ship length (cm)18.54
Ship width (cm)18.54
HS code7326908588
Country of OriginCN

Product Variants

ProductModelColorMounting TypePrice
EDWARDS SIGNALING 2459-SMB-R Surface Mount Box, Red, 5.625 x 5.625 x 3.563 Inch Size | AA8AHQ 16X257 2459-SMB-R--€75.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 2459-WPB-R Weather Proof Back Box, Red, 5.92 x 5.92 x 3.4 Inch Size
€101.20 /unit