EDWARDS SIGNALING 125STRNR120AB Normal Light Output Strobe, 120V, Red, 0.1A Rating

Item: CF4MKL Model: 125STRNR120AB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Strobe
Amps Rating 0.1A
Diameter 3 1/4"
Height 3 7/8"
Lamp Type Xenon
Lens Material Polycarbonate
Light Source Strobe

Product Variants

ProductModelAmps RatingLight SourceHeightDiameterVoltageFlashes Per MinutePrice
EDWARDS SIGNALING 125STRNA120A Normal Light Output Strobe, 120V, Amber, 0.1A Rating | CF4MJJ 125STRNA120A0.1AStrobe3 7/8"3 1/4"---
RFQ
EDWARDS SIGNALING 125STRNA120AB Normal Light Output Strobe, 120V, Amber, 0.1A Rating | CF4MJK 125STRNA120AB0.1AStrobe3 7/8"3 1/4"---
RFQ
EDWARDS SIGNALING 125STRNA1248D Normal Light Output Strobe, 12 48V, Amber, 3 1/4 Inch Dia. | CF4MJL 125STRNA1248D-Strobe3 7/8"3 1/4"-65 FPM-
RFQ
EDWARDS SIGNALING 125STRNA1248DB Normal Light Output Strobe, 12 48V, Amber | CF4MJM 125STRNA1248DB-------
RFQ
EDWARDS SIGNALING 125STRNA240A Normal Light Output Strobe, 240V, Amber | CF4MJN 125STRNA240A-------
RFQ
EDWARDS SIGNALING 125STRNA240AB Normal Light Output Strobe, 240V, Amber | CF4MJP 125STRNA240AB-------
RFQ
EDWARDS SIGNALING 125STRNB120A Normal Light Output Strobe, 120V, Blue | CF4MJQ 125STRNB120A----120V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 125STRNR120AB Normal Light Output Strobe, 120V, Red, 0.1A Rating