EDWARDS SIGNALING 1066-R5 Box Mounted Buzzer, 240VAC, 1 1/4 Inch Dia.

Item: CF4LQA Model: 1066-R5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Buzzer
Diameter 1 1/4"
Height 13/16"
Mounting Surface Mount
Voltage 240V AC

Product Variants

ProductModelVoltageDiameterHeightMountingAmpsPrice
EDWARDS SIGNALING 1066-G5 Box Mounted Buzzer, 24VAC, 0.25A Rating | CF4LPY 1066-G524V AC1 1/4"13/16"Surface Mount0.25A-
RFQ
EDWARDS SIGNALING 1066-N5 Box Mounted Buzzer, 120VAC, 1 1/4 Inch Dia. | CF4LPZ 1066-N5120V AC1 1/4"13/16"Surface Mount--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 1066-R5 Box Mounted Buzzer, 240VAC, 1 1/4 Inch Dia.