ECLIPSE 300-007 Ratcheting Crimper Rg59 Rg6 Rg6q 9 Inch Length | AB6RTK 22C702

ECLIPSE 300-007 Ratcheting Crimper Rg59 Rg6 Rg6q 9 Inch Length

Item: AB6RTK Model: 300-007Cross Ref: 22C702
7 In Stock

Ships within 2 days via

€56.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ratcheting Crimper w/Die
Adjustable Manual
Adjustment Type Manual
Cuts No
Handle Type Molded
Overall Length 9"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)1.78
Ship length (cm)28.45
Ship width (cm)11.68
HS code8205595560
Country of OriginTW

Product Details:

    • Strips (No)

Product Variants

ProductModelInsulatedMinimum Compatible Wire SizeFor Terminal TypeIncludes Crimping DieGrip StyleMaximum Compatible Wire SizeIncludes Wire CutterIncludes Wire StripperPrice
ECLIPSE 300-002 Ratcheting Crimper 22-10 Awg 9 Inch Length | AB6RTH 22C699 300-002Yes22 AwgInsulatedYesDeluxe Cushion10 AWGNoNo€56.14
ECLIPSE 300-005 Ratcheting Crimper 20-10 Awg 9 Inch Length | AB6RTJ 22C701 300-005No20 AWGUninsulatedYesDeluxe Cushion10 AWGNoNo€90.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECLIPSE 300-007 Ratcheting Crimper Rg59 Rg6 Rg6q 9 Inch Length
€56.68 /unit