Flat Shipping
Flat Shipping at

ECHO 99944200620 Paddle Attachment, 36 1/2 Inch Length

Item: CP4BKZ Model: 99944200620Cross Ref: 44X193
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€479.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pad
Accessory Type Paddle Attachment
For Use With RP_Mfg. No. PAS-266, PAS-266C, PAS-280, PAS-280C
Length 36 1/2"

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECHO 99944200620 Paddle Attachment, 36 1/2 Inch Length
€479.65 /unit