Flat Shipping
Flat Shipping at

EBM-PAPST R4E310-AP15-11 Motorized Impeller | CT7FTJ 5AGH3

EBM-PAPST R4E310-AP15-11 Motorized Impeller

Item: CT7FTJ Model: R4E310-AP15-11Cross Ref: 5AGH3
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Motorized Impeller
Airflow @ 0.000 In Sp 1330 CFM
Bolt Circle Dia. 3 1/2"
Motor Type Permanent Split Capacitor
Mounting Orientation Horizontal, Rotor Down, Vertical
Nameplate Voltage 115V AC
Overall Dia. 12 1/2"
Wattage 180 W

Shipping Info:

Ship weight (kg) 5.2155
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNameplate VoltageWattagePrice
EBM-PAPST R2E190-AO26-25 Motorized Impeller 7-1/2 inch 230VAC | AE3APW 5AGG4 R2E190-AO26-25230V AC75 W€298.81
EBM-PAPST R4E280-AD12-15 Motorized Impeller 11 Inch 115vac | AE3APX 5AGH1 R4E280-AD12-15115V AC--
RFQ
EBM-PAPST R1G310-AD19-52 Motorized Impeller 12-1/2 Inch 24vdc | AE3APY 5AGJ3 R1G310-AD19-5224V AC--
RFQ
EBM-PAPST R2E220-AA40-05 Motorized Impeller 230V 90W Ac | CP2HEA 36C472 R2E220-AA40-05---
RFQ
EBM-PAPST 96359-2-4013 Inlet Nozzle | CT7FPH 5AGJ7 96359-2-4013---
RFQ
EBM-PAPST 9609-2-4013 Inlet Nozzle | CT7FPJ 5AGJ5 9609-2-4013---
RFQ
EBM-PAPST 31051-2-4013 Inlet Nozzle | CT7FPK 5AGJ9 31051-2-4013---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBM-PAPST R4E310-AP15-11 Motorized Impeller