Flat Shipping
Flat Shipping at

EBM-PAPST R1G250-AQ21-52 Motorized Impeller | CT7FTH 5AGJ1

EBM-PAPST R1G250-AQ21-52 Motorized Impeller

Item: CT7FTH Model: R1G250-AQ21-52Cross Ref: 5AGJ1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Motorized Impeller
Air Flow 712 CFM
Airflow @ 0.000 In Sp 712 CFM
Bearing Type Ball
Bolt Circle Dia. 2 1/4"
Connection Type Wire Leads
Impeller Material Plastic
Motor Type Brushless DC
Mounting Orientation Universal
Nameplate Voltage 24V AC
Noise Level 73 dB
Nominal Height 250 mm
Nominal Voltage 24V DC
Nominal Width 250 mm
Operating Voltage 24V DC
Overall Dia. 10"
Power Consumption 91 W
Ships Factory Direct No
Tachometer Output Yes
Wattage 93 W

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNameplate VoltageWattagePrice
EBM-PAPST R2E190-AO26-25 Motorized Impeller 7-1/2 inch 230VAC | AE3APW 5AGG4 R2E190-AO26-25230V AC75 W€298.81
EBM-PAPST R4E280-AD12-15 Motorized Impeller 11 Inch 115vac | AE3APX 5AGH1 R4E280-AD12-15115V AC--
RFQ
EBM-PAPST R1G310-AD19-52 Motorized Impeller 12-1/2 Inch 24vdc | AE3APY 5AGJ3 R1G310-AD19-5224V AC--
RFQ
EBM-PAPST R2E220-AA40-05 Motorized Impeller 230V 90W Ac | CP2HEA 36C472 R2E220-AA40-05---
RFQ
EBM-PAPST 96359-2-4013 Inlet Nozzle | CT7FPH 5AGJ7 96359-2-4013---
RFQ
EBM-PAPST 9609-2-4013 Inlet Nozzle | CT7FPJ 5AGJ5 9609-2-4013---
RFQ
EBM-PAPST 31051-2-4013 Inlet Nozzle | CT7FPK 5AGJ9 31051-2-4013---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBM-PAPST R1G250-AQ21-52 Motorized Impeller