EBM-PAPST 96358-2-4013 Inlet Nozzle | CT7FPM 5AGJ6

EBM-PAPST 96358-2-4013 Inlet Nozzle

Item: CT7FPM Model: 96358-2-4013Cross Ref: 5AGJ6
7 In Stock

Ships within 2 days via

€35.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nozzle
Bolt Circle Dia. 210 mm , 8 1/4"
Depth 1 1/8"
For Use With Mfr. Model Number R1G225-AF07-52, R1G225-AF11-52, R2E225-AT51-05, R2E225-AX52-05, R2E225-BD92-09, R3G225-AE11-02, R3G225-AH54-01, R3G225-AH71-01, R4E225-AT01-05
Material Steel
Overall Dia. 223 mm
Shape Round

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNameplate VoltageWattagePrice
EBM-PAPST R2E190-AO26-25 Motorized Impeller 7-1/2 inch 230VAC | AE3APW 5AGG4 R2E190-AO26-25230V AC75 W€298.81
EBM-PAPST R4E280-AD12-15 Motorized Impeller 11 Inch 115vac | AE3APX 5AGH1 R4E280-AD12-15115V AC--
RFQ
EBM-PAPST R1G310-AD19-52 Motorized Impeller 12-1/2 Inch 24vdc | AE3APY 5AGJ3 R1G310-AD19-5224V AC--
RFQ
EBM-PAPST R2E220-AA40-05 Motorized Impeller 230V 90W Ac | CP2HEA 36C472 R2E220-AA40-05---
RFQ
EBM-PAPST 96359-2-4013 Inlet Nozzle | CT7FPH 5AGJ7 96359-2-4013---
RFQ
EBM-PAPST 9609-2-4013 Inlet Nozzle | CT7FPJ 5AGJ5 9609-2-4013---
RFQ
EBM-PAPST 31051-2-4013 Inlet Nozzle | CT7FPK 5AGJ9 31051-2-4013---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBM-PAPST 96358-2-4013 Inlet Nozzle
€35.88 /unit