EBERBACH EL680.Q Wrist Motion Shaker, 115V | AX3DXM

EBERBACH EL680.Q Wrist Motion Shaker, 115V

Item: AX3DXM Model: EL680.Q
In Stock

Get it by Monday, Sep 29

€8,573.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item QuEChERS Hand Motion Shaker
Capacity 8.8 lbs.
Finish Powder Coat
Height 10"
Hz 50/60 Hz
Length 33"
Voltage 115V AC
Width 12"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)25.4
Ship length (cm)83.82
Ship width (cm)30.48
HS code9027898060
Country of OriginUS

Product Variants

ProductModelCapacityLengthFinishPrice
EBERBACH EL680.Q.25 Wrist Motion Shaker, 230V | AX3DXN EL680.Q.258.8 lbs.33"Powder Coat€9,522.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH EL680.Q Wrist Motion Shaker, 115V
€8,573.44 /unit