EBERBACH E3803.SC Cutting Mill, Variable Speed, High Throughput, Stainless Steel | CE2DZA

EBERBACH E3803.SC Cutting Mill, Variable Speed, High Throughput, Stainless Steel

Item: CE2DZA Model: E3803.SC
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Cutting Mill
Continuous Torque 41.4 N-m
Height 50 1/2"
Length 31"
Material Stainless Steel
Max. Torque 93.5 N-m
Speed 0-3000 RPM
Voltage 480V
Width 29"

Shipping Info:

Ship weight (kg) 337.5
Ship height (cm)128.27
Ship length (cm)78.74
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelMaterialVoltageWidthTypeDiameterSpeedMax. TorqueHzPrice
EBERBACH E3803 Cutting Mill, High Throughput | AX3EGD E3803Steel115V29"Digital7 3/4"0-3000 RPM93.5 N-m50/60 Hz-
RFQ
EBERBACH E3803.CANNA Cutting Mill, Variable Speed, With Vacuum Assist, Stainless Steel | CE2DYZ E3803.CANNASteel115V29"Digital-0-3000 RPM93.5 N-m50/60 Hz-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E3803.SC Cutting Mill, Variable Speed, High Throughput, Stainless Steel