EATON XIOC-2AO-U2 Analog Modules | BH8AEN

EATON XIOC-2AO-U2 Analog Module, 2 Output

Item: BH8AEN Model: XIOC-2AO-U2
In Stock

Get it by Monday, Sep 29

€1,272.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Logic Controller
Height 3.74"
Length 3.94"
Number Of Outputs 2 (+/- 10V)
Product Name Eaton XI/ON Logic Controller
Type XI/ON
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 0.31 lbs.
Width 1.18"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)9.5
Ship length (cm)10.01
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsWidthHeightLengthPrice
EATON XIOC-16DO Programmable Logic Controllers, 16 Outputs, 24 Vdc | BH8AEK XIOC-16DO16--4 1/2"4 1/2"1 2/5"€501.28
EATON XIOC-12DO-R Programmable Logic Controllers, Isolated | BH8AEL XIOC-12DO-R---4 1/2"4 1/2"1 1/2"€1,003.46
EATON XIOC-16DX Programmable Logic Controllers, 16 Outputs, 4 Inputs, 24 Vdc, 0.5A | BH8AEM XIOC-16DX16--4 1/4"1 1/4"4 1/2"€1,032.31
EATON XIOC-16DO-S Programmable Logic Controllers, 16 Outputs, 24 Vdc, 0.8A | BH8AEP XIOC-16DO-S16--4 1/2"1 1/2"4 1/2"€932.92
EATON XIOC-16DI Programmable Logic Controllers, 16 Outputs | BH8AEQ XIOC-16DI16--4 1/2"1 3/4"4 1/2"€612.33
EATON XIOC-2AI-1AO-U1 Analog Modules, Combination Modules, 0-10V/1 Ms Conversion Time, 2 Inputs | BH8AER XIOC-2AI-1AO-U11-21.18"3.74"3.94"€916.90
EATON XIOC-2CNT-100KHZ Programmable Logic Controllers, Input 12-24 Vdc | BH8AEV XIOC-2CNT-100KHZ-12-24V DC-3 1/2"4.1"5"€1,978.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XIOC-2AO-U2 Analog Module, 2 Output
€1,272.76 /unit