EATON V48M28T1216LW General Purpose Ventilated Transformer, Fungus Pr, Al Wndng, Doe2016, Nema 2, Fr943 | BH7WLP

EATON V48M28T1216LW General Purpose Ventilated Transformer, 3-Phase, Pv 480V Delta, Sv 208Y/120, 112.5 Kva

Item: BH7WLP Model: V48M28T1216LW
In Stock

Get it by Monday, Sep 29

€16,147.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Transformer
Coil Material Aluminum
Frame FR943
Frequency Rating 60 Hz
Height 51"
Insulation 220 AAC
Kvar Rating 112.5 kVA
Length 31 1/2"
Material Aluminum
Modification 1 Includes Lug Kit And Weathershield Kit
Mounting Type Floor, Wall, Upright Only
Nema Enclosure Rating NEMA 2
Notes 10 CFR Part 431 (2016) Efficient
Primary Voltage 480V
Secondary Voltage 208Y/120V
Sound Level NEMA ST-20
Tap Size 2 at +2.5%, 4 at -2.5%
Temperature Rating 150°C
Type Energy-efficient Ventilated Dry-type Transformer
Volt Ampere Rating 112.5 kVA
Voltage Rating 480-208/120V AC
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weathershield Included
Width 34 1/2"
Wiring Connection 280B

Shipping Info:

Ship weight (kg) 443.25
Ship height (cm)129.54
Ship length (cm)80.01
Ship width (cm)87.63
Country of OriginUS

Product Variants

ProductModelWidthLengthMounting TypeSecondary VoltagePrimary VoltageMaterialEnclosure TypePrice
EATON V48M12F4516CU General Purpose Ventilated Transformer, Fungus Proof, Cu Windings, Doe 2016, Nema 2 | BH7VRL V48M12F4516CU24 22/25"21.13"Floor, Wall, Upright Only120V480VCopper-€11,578.13
EATON V48M12T1516 General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2 | BH7VRQ V48M12T151621 22/25"17 3/4"Floor, Wall, Upright Only120V480V--€3,662.39
EATON V48M22B3016CUES General Purpose Ventilated Transformer, Fungus Pr, Cu Wndng, Doe2016, Nema2, Fr940 | BH7VRR V48M22B3016CUES24 22/25"21.13"Floor, Wall, Upright Only120/240V480VCopper-€9,024.19
EATON V48M22B7516CULS45 General Purpose Ventilated Transformer, Fungus Proof, Cu Wndngs, Doe 2016, Nema 2, Fr943 | BH7VRT V48M22B7516CULS4534 1/2"31 1/2"Floor, Wall, Upright Only120/240V480VCopper-€17,320.80
EATON V48M22B4516CUES General Purpose Ventilated Transformer, Fungus Pr, Cu Wndng, Doe2016, Nema2, Fr942 | BH7VRU V48M22B4516CUES30 1/2"24"Floor, Wall, Upright Only120/240V480VCopper-€11,206.92
EATON V48M22E4516 General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2 | BH7VRV V48M22E451624.86"21.13"Floor, Wall, Upright Only120/240V480V--€5,006.17
EATON V48M22F4516CUSS General Purpose Ventilated Transformer, Fungus Pr, Cu Wndngs, Doe 2016, Grade 304-Ss | BH7VRW V48M22F4516CUSS24 22/25"21.13"Floor, Wall, Upright Only120/240V480VCopperGrade 304-SS€12,699.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M28T1216LW General Purpose Ventilated Transformer, 3-Phase, Pv 480V Delta, Sv 208Y/120, 112.5 Kva
€16,147.32 /unit