EATON V48M28E45NV General-Purpose Transformer, Dry Type Distribution, Dt-3, Three-Phase, Pv: 480V | BH7WCT

EATON V48M28E45NV General-Purpose Transformer, 3-Phase, PV 480V, SV 208Y/120V, 45 KVA, Aluminum Coil

Item: BH7WCT Model: V48M28E45NV
In Stock

Get it by Monday, Sep 29

€17,692.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Transformer
Coil Material Aluminum
Design DT-3
Frame 916AN
Frequency Rating 60 Hz
Height 46.58"
Kva Rating 45 kVA
Length 23.42"
Notes Totally Enclosed Non-Ventilated
Phase 3
Secondary Voltage 208Y/120V
Special Features Electrostatically Shielded
Tap Size 2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise 150°C
Type Dry Type Distribution Transformer
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 28.22"

Shipping Info:

Ship weight (kg) 355.95
Ship height (cm)118.31
Ship length (cm)59.49
Ship width (cm)71.68
Country of OriginUS

Product Variants

ProductModelLengthHeightPrimary VoltageSecondary VoltageWidthPrice
EATON MD118E73NV Drive Isolation Transformer, Ventilated, Dry Type Distribution, Dt-3, Three-Phase | BH4WNL MD118E73NV24.67"56.18"460V460V31 11/25"€26,401.08
EATON MD175E73NV Drive Isolation Transformer, Ventilated, Dry Type Distribution, Dt-3, Three-Phase | BH4WTA MD175E73NV30 17/25"62.18"460V460V31 11/25"€31,095.76
RFQ
EATON MD27D85NV Drive Isolation Transformer, Ventilated, Dry Type Distribution, Dt-3, Three-Phase | BH4WWQ MD27D85NV22"39.18"208V230Y/133V29"€6,971.34
EATON MD34E97NV Drive Isolation Transformer, Ventilated, Dry Type Distribution, Dt-3, Three-Phase | BH4WZQ MD34E97NV22"39.18"575V480V29"€9,068.20
EATON N39M28T12XCUNV Totally Enclosed Non-Ventilated Transformer K-Factor Non Linear Transformer, Ventilated | BH4ZTU N39M28T12XCUNV30 17/25"62.18"400V208Y/120V31 11/25"€46,845.33
RFQ
EATON N48B28B45CUNV K-Factor Non Linear Transformer, Non-Ventilated, K-13, Three-Phase, Pv: 480V | BH4ZVH N48B28B45CUNV23.42"46.58"480V208Y/120V28.22"€32,537.10
EATON N48D25F15CUNV Totally Enclosed Non-Ventilated Transformer, Kt-13/Dt-3E, Three-Phase | BH4ZVK N48D25F15CUNV16 1/2"30"480V-23"€11,694.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M28E45NV General-Purpose Transformer, 3-Phase, PV 480V, SV 208Y/120V, 45 KVA, Aluminum Coil
€17,692.45 /unit