EATON V46D47T1216 General Purpose Transformer 3Ph 4160V, 480Y/277 150C Rise Doe2016 Nema 3R Enclosure | BH7VKL

EATON V46D47T1216 Ventilated Transformer, 112.5 KVA, 3-Phase, 4160V-480Y/277V

Item: BH7VKL Model: V46D47T1216
In Stock

Get it by Monday, Sep 29

€38,888.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Transformer
Coil Material Aluminum
Frequency Rating 60 Hz
Height 1.1"
Length 1.1"
Notes Medium V TXS (Outsourced), DOE 2010 Efficient With NEMA 3R
Primary Voltage 4160V
Secondary Voltage 480Y/277V
Temp. Rise 150°C
Type Dry Type Distribution Ventilated Transformer
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelPrimary VoltageLengthHeightSecondary VoltageWidthPrice
EATON T42D11S2516 General-Purpose Transformer, Ventilated, Dry Type Distribution, Medium Voltage | BH7QUA T42D11S25162400V25"28 3/4"120/240V-€11,786.01
RFQ
EATON T46D11S3716 General-Purpose Transformer, Ventilated, Dry Type Distribution, Medium Voltage | BH7QUE T46D11S37164160V25"28 3/4"120/240V23.9"€14,276.85
RFQ
EATON V42D28T1116CU General Purpose Transformer 3Ph 2400V, 208Y/120 150C Rise Doe2016 Cu Copper Windings | BH7VGL V42D28T1116CU2400V1.1"1.1"208Y/277V1.1"€236,139.65
RFQ
EATON V42D28T1216 General Purpose Transformer 3Ph 2400V, 208Y/120 150C Rise Doe2016 Nema 3R Enclosure | BH7VGM V42D28T12162400V1.1"1.1"208Y/277V1.1"€38,888.27
RFQ
EATON V42D28T4916 General Purpose Transformer 3Ph 2400V, 208Y/120 150C Rise Doe2016 Nema 3R Enclosure | BH7VGN V42D28T49162400V1.1"1.1"208Y/120V1.1"€44,541.84
EATON V42D28T1116 General Purpose Transformer 3Ph 2400V, 208Y/120 150C Rise Doe2016 Nema 3R Enclosure | BH7VGP V42D28T11162400V1.1"1.1"208Y/277V1.1"€174,919.22
RFQ
EATON V42D28T2216 General Purpose Transformer 3Ph 2400V, 208Y/120 150C Rise Doe2016 Nema 3R Enclosure | BH7VGQ V42D28T22164160V1.1"1.1"240/480V1.1"€51,550.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V46D47T1216 Ventilated Transformer, 112.5 KVA, 3-Phase, 4160V-480Y/277V
€38,888.27 /unit