EATON T20P11F9916ES General Purpose Ventilated Transformer, Ds-3, Pv 240 X 480V | BH7PZU

EATON T20P11F9916ES General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 100 Kva

Item: BH7PZU Model: T20P11F9916ES
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,486.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Transformer
Height 62 22/25"
Length 33.97"
Primary Voltage 240V, 480V
Secondary Voltage 120/240V
Volt Ampere Rating 100 kVA
Weight 921 lbs.
Width 29.97"

Shipping Info:

Ship weight (kg) 414.45
Ship height (cm)159.72
Ship length (cm)86.28
Ship width (cm)76.12
Country of OriginUS

Product Variants

ProductModelWidthLengthPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr942, 45 Kva | BH4ZHL MV48M12F4516CU24 22/25"21.13"480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr944, 220?C | BH4ZHR MV48M28F2216CU1.1"1.1"480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr943, 220?C | BH4ZHU MV48M28F1216CU1.1"1.1"480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr940, 45 Kva | BH4ZHY MV48M28F4516CU24 22/25"21.13"480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU General Purpose Ventilated Transformer, Copper Windings, Nema 2, Fr940, 60 Hz, 30 Kva | BH4ZHZ MV48M28F3016CU24 22/25"21.13"480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr942, 45 Kva | BH4ZJA MV48M24F4516CU24 22/25"21.13"480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU General Purpose Ventilated Transformer, Cu Windings, Doe 2016, Nema 2, Fr942, 75 Kva | BH4ZJB MV48M28F7516CU30 1/2"24"480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11F9916ES General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 100 Kva
€11,486.81 /unit