EATON STCRK240VAC Shunt Trip Coil Data, 240V Coil Voltage, 50/60 Hz Frequency Rating | BH6ZMG

EATON STCRK240VAC Shunt Trip Coil Data, 240 VAC Coil Voltage, 132 VAC Operating Voltage, 50/60 Hz

Item: BH6ZMG Model: STCRK240VAC
In Stock

Get it by Monday, Sep 29

€325.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Coil
Frequency 50-60 Hz
Height 1 1/2"
Length 2"
Operating Voltage 132V
Time Delay 0.05 seconds
Voltage Rating 240V
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 1.7"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON STCRK120VAC Shunt Trip Coil Data, 120V Coil Voltage, 50/60 Hz Frequency Rating | BH6ZMA STCRK120VACSTCRK120VAC€312.50
EATON STCRK125VDC Shunt Trip Coil Data, 125 Vdc Coil Voltage, 82.5V Minimum Operating Voltage | BH6ZME STCRK125VDCSTCRK125VDC€325.94
EATON STCRK48VAC Shunt Trip Coil Data, 48V Coil Voltage, 50/60 Hz Frequency Rating | BH6ZMH STCRK48VACSTCRK48VAC€325.94
EATON STCRK24VAC Shunt Trip Coil Data, 24V Coil Voltage, 50/60 Hz Frequency Rating | BH6ZMJ STCRK24VACSTCRK24VAC€325.94
EATON STCRK48VDC Shunt Trip Coil Data, 48 Vdc Coil Voltage, 36.2V Minimum Operating Voltage | BH6ZML STCRK48VDCSTCRK48VDC-
RFQ
EATON STCRK480VAC Shunt Trip Coil Data, 480V Coil Voltage, 50/60 Hz Frequency Rating | BH6ZMM STCRK480VACSTCRK480VAC€325.94
EATON STCRK24VDC Shunt Trip Coil Data, 24 Vdc Coil Voltage, 18V Minimum Operating Voltage | BH6ZMN STCRK24VDCSTCRK24VDC€398.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON STCRK240VAC Shunt Trip Coil Data, 240 VAC Coil Voltage, 132 VAC Operating Voltage, 50/60 Hz
€325.94 /unit