EATON SOX23211B3292M1011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WZR

EATON SOX23211B3292M1011 Negative Ground Solar Inverter, 250 kW Power Rating, 480 VAC Output, 300 to 600 VDC Input

Item: BH6WZR Model: SOX23211B3292M1011
Limited Availability
€432,767.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Inverter

Product Variants

ProductModelMPNPrice
EATON SOX23111B1292M0011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKJ SOX23111B1292M0011SOX23111B1292M0011€415,792.71
RFQ
EATON SOX23111B1492M0011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKN SOX23111B1492M0011SOX23111B1492M0011€421,246.50
RFQ
EATON SOX23111B1092M1011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKQ SOX23111B1092M1011SOX23111B1092M1011€420,594.21
RFQ
EATON SOX23111B1292M1011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKR SOX23111B1292M1011SOX23111B1292M1011€430,281.17
RFQ
EATON SOX23111B1092M0011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKT SOX23111B1092M0011SOX23111B1092M0011€406,105.74
RFQ
EATON SOX23111B1492M1011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKU SOX23111B1492M1011SOX23111B1492M1011€435,734.96
RFQ
EATON SOX23111B1392M0011 Negative Ground Solar Inverter, 300 to 600 VDC Input, 480 VAC Output, 250 kW Power Rating | BH6WKV SOX23111B1392M0011SOX23111B1392M0011€415,557.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SOX23211B3292M1011 Negative Ground Solar Inverter, 250 kW Power Rating, 480 VAC Output, 300 to 600 VDC Input
€432,767.67 /unit