EATON SL4-FL24-R Light Module, Sl4, 40 Mm, Strobe Led, 24 Vac/ Vdc, Red, 1.4 Hz, Ul Type 4, 4X, 13 | BH6VLK

EATON SL4-FL24-R Light Module With Led, 24 VAC/VDC, 40 Mm Dia, Red

Item: BH6VLK Model: SL4-FL24-R
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Stacklight Module
Color Red
Frequency Rating Standard
Illumination Strobe LED
Length 3"
Nema Enclosure Rating NEMA 13, NEMA 4, NEMA 4X
Notes 0
Quantity 1
Series Series SL4
Type 40 mm
Voltage Rating 24V AC/DC
Width 2 1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightHousing MaterialLens ColorLengthColorWidthNema RatingLens MaterialPrice
EATON SL4-100-L-RAG-24LED Stacklight Complete Device, Sl4, 40 Mm, 3 Modules, Continuous Led, 100 Mm Tube | BH6VJH 20PY95 SL4-100-L-RAG-24LED-Polycarbonate----NEMA 13, NEMA 4, NEMA 4XPolycarbonate€636.45
EATON SL4-100-L-RG-24LED Stacklight Complete Device, Sl4, 40 Mm, 2 Modules, Continuous Led, 100 Mm Tube | BH6VJM 20PY94 SL4-100-L-RG-24LED-Polycarbonate----NEMA 13, NEMA 4, NEMA 4XPolycarbonate€450.69
EATON SL4-BL230-A Light Module, Sl4, 40 Mm, Flashing Led, 230/240 Vac, Amber, 2 Hz, One, Ul Type 4, 4X, 13 | BH6VJX SL4-BL230-A3"--2 1/2"Amber2 1/2"--€163.62
EATON SL4-BL230-R Light Module, Sl4, 40 Mm, Flashing Led, 230/240 Vac, Red, 2 Hz, Ul Type 4, 4X, 13 | BH6VJY SL4-BL230-R3"--2 1/2"Red2 1/2"--€104.67
EATON SL4-BL230-Y Light Module, Sl4, 40 Mm, Flashing Led, 230/240 Vac, Yellow, 2 Hz, Ul Type 4, 4X | BH6VJZ SL4-BL230-Y3"--2 1/2"Yellow2 1/2"--€196.05
EATON SL4-BL230-B Light Module, Sl4, 40 Mm, Flashing Led, 230/240 Vac, Blue, 2 Hz, One, Ul Type 4, 4X, 13 | BH6VKB SL4-BL230-B3"--2 1/2"Blue2 1/2"--€196.05
EATON SL4-BL230-G Light Module, Sl4, 40 Mm, Flashing Led, 230/240 Vac, Green, 2 Hz, One, Ul Type 4, 4X, 13 | BH6VKC SL4-BL230-G3"--2 1/2"Green2 1/2"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL4-FL24-R Light Module With Led, 24 VAC/VDC, 40 Mm Dia, Red