EATON S40N14S51CE General Purpose Encapsulated Transformer, Aluminum, Nema 3R, 67, 60 Hz, Single-Phase | BH6UDD

EATON S40N14S51CE General Purpose Encapsulated Transformer, Ep Design, Aluminum Coil, 1-Phase, 0.5 KVA

Item: BH6UDD Model: S40N14S51CE
In Stock

Get it by Monday, Sep 29

€1,149.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Transformer
Coil Material Aluminum
Design EP
Frame 67
Frequency Rating 60 Hz
Height 13.41"
Kva Rating 0.5 kVA
Length 6 13/25"
Nema Enclosure Rating NEMA 3R
Phase 1
Primary Voltage 190/200/208/220/380/400/416/440V
Secondary Voltage 1110/220V
Tap Size None
Temp. Rise 115°C
Type General-Purpose Encapsulated Transformer
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weathershield Indoor, Outdoor
Width 6.37"
Wiring Connection 538A

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)34.06
Ship length (cm)16.56
Ship width (cm)16.18
Country of OriginUS

Product Variants

ProductModelHeightLengthWidthMaterialPrice
EATON S10N04A03N General Purpose Encapsulated Transformer | BH6RYP S10N04A03N14 1/4"8"7.69"-€1,809.56
EATON S10N04A05N General Purpose Encapsulated Transformer | BH6RYQ S10N04A05N14 3/4"9.89"10.38"-€3,096.62
EATON S10N04A16PS6 General Purpose Encapsulated Transformer | BH6RYR S10N04A16PS60.001"0.001"0.001"-€1,647.54
EATON S10N04A07N General Purpose Encapsulated Transformer | BH6RYT S10N04A07N16"9.89"10.38"-€4,316.70
EATON S10N04P01P General-Purpose Encapsulated Transformer, Ep, Single-Phase, Pv: 120 X 240V, Taps: None | BH6RYU S10N04P01P13.03"6 14/25"5.53"-€646.87
EATON S10N04A82N General Purpose Encapsulated Transformer | BH6RYV S10N04A82N8 1/2"-4.11"-€310.86
EATON S10N04B02PCUS6 Encapsulated Transformer, Ep, Single-Phase, 120V X 240V, No Taps, 12/24V, 80, 2 Kva | BH6RYW S10N04B02PCUS613.78"6 8/25"6"-€3,009.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S40N14S51CE General Purpose Encapsulated Transformer, Ep Design, Aluminum Coil, 1-Phase, 0.5 KVA
€1,149.27 /unit