EATON PXBCM-MB-22-DB-C Pxbcm, Nema 12 Enc, Mb + 2Mme, 6 In Disp, 480 Vac | BH6KCX

EATON PXBCM-MB-22-DB-C Enclosed Multi-Unit Meter, NEMA 12 Enclosure, 120 to 277 VAC, 333 mA

Item: BH6KCX Model: PXBCM-MB-22-DB-C
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Meter
Communication PXG900
Display Size 6"
Display Type Touch Screen
Frequency Rating 50/60 Hz
Height 24"
Input Amps 333 mA
Input Voltage 120-277V AC
Length 16"
Meter Type PXBCM
Modification 1 PXG900
Nema Enclosure Rating NEMA 12
Power Supply 480V AC (for 277V L-G applications)
Voltage Rating 120-277V
Width 8"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)60.96
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelDisplay TypeHeightLengthWidthPrice
EATON PXBCM-MB-21-DB Pxbcm, Nema 12 Enc, Mb + 1 Mme, 6 In Disp | BH6KCV PXBCM-MB-21-DBTouch Screen16"16"8"-
RFQ
EATON PXBCM-MB-21-AC Power Xpert Branch Circuit Monitor, Nema 12, Meter Base + 1 Mme, No Display | BH6KCW PXBCM-MB-21-ACNone24"20"12"-
RFQ
EATON PXBCM-MB-21-DA Pxbcm, Nema 12 Enc, Mb + 1 Mme, 6 In Disp | BH6KDA PXBCM-MB-21-DATouch Screen16"16"8"-
RFQ
EATON PXBCM-MB-21-DB-C Pxbcm, Nema 12 Enc, Mb + 1Mme, 6 In Disp, 480 Vac | BH6KDB PXBCM-MB-21-DB-CTouch Screen16"16"8"-
RFQ
EATON PXBCM-MB-22-DC Power Xpert Branch Circuit Monitor, Nema 12, Meter Base + 2 Mme, 6-Inch Display | BH6KDC PXBCM-MB-22-DCTouch Screen30"24"12"-
RFQ
EATON PXBCM-MB-22-A Pxbcm, Nema 12 Enc, Mb + 2 Mme | BH6KDD PXBCM-MB-22-ANone24"16"8"-
RFQ
EATON PXBCM-MB-21-A Pxbcm, Nema 12 Enc, Mb + 1 Mme | BH6KDE PXBCM-MB-21-ANone16"16"8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXBCM-MB-22-DB-C Enclosed Multi-Unit Meter, NEMA 12 Enclosure, 120 to 277 VAC, 333 mA