EATON OPTA9V Svx/Spx St And ard I/O Card, St And ard I/O Card, 6 Di, 1 Do, 2 Al | BH6FKB

EATON OPTA9V Standard Input/Output Card

Item: BH6FKB Model: OPTA9V
In Stock

Get it by Monday, Sep 29

€1,287.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Digital I/O Card
Height 1 1/2"
Length 8 4/5"
Product Name Eaton SVX/SPX standard I/O card
Series SVX/SPX Series
Weight 0.45 lbs.
Width 5 1/2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)22.35
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightOverall HeightOverall WidthPrice
EATON OPTA9 Svx/Spx St And ard I/O Card, St And ard I/O Card, 6 Di, 1 Do, 2 Al, 1Ao | BH6FKA 4LRW8 OPTA9---1 1/2"5 1/2"€406.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON OPTA9V Standard Input/Output Card
€1,287.13 /unit