EATON MSEGR2 Meter Stack Communication Grounding Device, Clamshell Pack | BH4YYP

EATON MSEGR2 Communication Grounding Device, Plastic Cover

Item: BH4YYP Model: MSEGR2
In Stock

Get it by Monday, Sep 29

€261.70 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Grounding Device
Conductor Range #14-#2 STR SOL Cu, #12-#2 SRT SOL Al
Ground #8-1/0 STR SOL Cu/Al
Height 1 1/2"
Length 1"
Quantity 1
Special Features Clamshell Pack
Type Communication Grounding Device
Weight 0.25 lbs.
Width 4 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)2.54
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MSEGR2CS Meter Stack Communication Grounding Device, Bulkpack, Communication Grounding Device | BH4YYT MSEGR2CSMSEGR2CS€180.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MSEGR2 Communication Grounding Device, Plastic Cover
€261.70 /unit