EATON M22-SWD-I1-LP01 Smartwire-Dt Intelligent Wiring System Led Module, M22 Front Mount Led Module | BH4UFH

EATON M22-SWD-I1-LP01 Smartwire-Dt Intelligent Wiring System Led Module, M22 Front Mount Led Module

Item: BH4UFH Model: M22-SWD-I1-LP01
In Stock

Get it by Monday, Sep 29

€82.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item LED Module
Height 1/2"
Length 2"
Notes Smartwire-DT Function Modules For Connecting To M22 Pilot Devices
Type SmartWire-DT Intelligent Wiring System LED Module
Weight 0.02 lbs.
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelLengthHeightWidthPrice
EATON M22-SWD-I2-LP01 Smartwire-Dt Intelligent Wiring System Led Module, M22 Front Mount Led Module | BH4UFL M22-SWD-I2-LP012"1/2"1 1/2"-
RFQ
EATON M22-SWD-A4 Smartwire-Dt Intelligent Wiring System Led Module, M22 Front Mount Led Module | BH4UFN M22-SWD-A42"1/2"1 1/2"€4.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-SWD-I1-LP01 Smartwire-Dt Intelligent Wiring System Led Module, M22 Front Mount Led Module
€82.72 /unit