EATON ETR-5000-2B0IA1 Transformer Relay, 5A, 1A, 40-250 Vac, 19-300 Vdc, 8, 9, Transformer, Over Rs-485 | BH9GPC

EATON ETR-5000-2B0IA1 Transformer Relay, 19 to 300 VDC Supply, 9 Output, Digital Input, 8 Input, 40 to 250 VAC

Item: BH9GPC Model: ETR-5000-2B0IA1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Transformer Relay
Analog Inputs 2
Analog Outputs 2
Application Transformer
Base Relay ETR-4000
Current Sensing Inputs 2
Digital Inputs 8
Digital Outputs 9
Frequency Rating 50/60 Hz
Height 8.7"
I/o Options URTD Interface Trip Coil Monitor IRIG-B
Length 8.06"
Modbus / Dnp3 Rtu Over RS-485
Modbus / Dnp3 Tcp Over Ethernet RJ-45
Mounting Type Projection
Number Of Inputs 8
Number Of Outputs 9
Phase Current 5A, 1A
Power Consumption 40-250V AC/19-300V DC
Power Supply Range 19-300V DC/40-250V AC
Sensing Inputs Current Protection And Metering Voltage Protection And Metering Differential Protection Power Protection And Metering
Terminals Removable
Type Transformer Relay
Voltage Sensing Inputs 1
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 9.3 lbs.
Width 9 18/25"
Zone Selective Interlocking 2

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightFrequency RatingPhase CurrentPower ConsumptionLengthWidthTypePrice
EATON ETR-4000-2A0LB1 Transformer Protection Relay | BH9FZJ ETR-4000-2A0LB1Projection-50/60 Hz5A, 1A40-250V AC/19-300V DC--Transformer Relay-
RFQ
EATON ETR-5000-2A0BB0 Transformer Protection Relay | BH9GEM ETR-5000-2A0BB0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DC8.06"9 18/25"Transformer Relay-
RFQ
EATON ETR-5000-2A0BA0 Transformer Protection Relay | BH9GEW ETR-5000-2A0BA0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DC8.06"9 18/25"Transformer Relay-
RFQ
EATON ETR-5000-2A0BA1 Transformer Protection Relay | BH9GEX ETR-5000-2A0BA1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DC8.06"9 18/25"Transformer Relay-
RFQ
EATON ETR-5000-2A0BB1 Transformer Protection Relay | BH9GEZ ETR-5000-2A0BB1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DC8.06"9 18/25"Transformer Relay-
RFQ
EATON ETR-5000-2A0CB1 Transformer Protection Relay, 5A, 1A, 40-250 Vac | BH9GFB ETR-5000-2A0CB1-8.7"---8.06"9 18/25"--
RFQ
EATON ETR-5000-2A0DA0 Transformer Protection Relay, Profibus-Dp, 5A, 1A | BH9GFC ETR-5000-2A0DA0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DC8.06"9 18/25"Transformer Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ETR-5000-2B0IA1 Transformer Relay, 19 to 300 VDC Supply, 9 Output, Digital Input, 8 Input, 40 to 250 VAC