EATON ELC-TC04ANNN Elc Thermocouple Input Module 4I | BH9DTL

EATON ELC-TC04ANNN J/K/R/S/T Sensor Thermocouple Input Module, 4 Inputs

Item: BH9DTL Model: ELC-TC04ANNN
In Stock

Get it by Monday, Sep 29

€1,023.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Input/Output Module
Height 88.9 mm
Input 4 Temperature-Thermocouple
Length 60.96 mm
Max. Load Current 90 mA
Product Name Eaton ELC Logic Controller
Quantity 1
Sensor Type J, K, R, S, T
Series Elc
Special Features 4 I/O
Type ELC Analog Mod
Weight 204.1164g
Width 25.4 mm

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.89
Ship length (cm)6.1
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ELC-TC04ANNN J/K/R/S/T Sensor Thermocouple Input Module, 4 Inputs
€1,023.26 /unit