EATON EGEN100GNAY Liquid Cooled Standby Generator System, 208 V, 100 kW Power Rating | BH9APY

EATON EGEN100GNAY Three-Phase Liquid Cooled Standby Generator System, 208 V, 100 kW Power Rating

Item: BH9APY Model: EGEN100GNAY
Limited Availability
€107,776.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Automatic Standby Generator

Product Variants

ProductModelEngine CoolingHeightLengthWidthTransfer Switch IncludedFuel TypeEnclosure MaterialPrice
EATON EGEN100ALAY Liquid Cooled Standby Generator, 120/240 VAC, 417 A, 60 Hz, 100 kW Power Rating | BH9APR EGEN100ALAY-------€104,635.10
RFQ
EATON EGEN100ANAY Liquid Cooled Standby Generator System, 120/240 V, 100 kW Power Rating | BH9APU EGEN100ANAY-------€104,635.10
RFQ
EATON EGEN100GLAY Liquid Cooled Standby Generator System, 208 V, 100 kW Power Rating | BH9APV EGEN100GLAY-------€104,635.10
RFQ
EATON EGEN100KLAY Liquid Cooled Standby Generator System, 480 VAC, 150 A, 60 Hz, 100 kW, 6.8 L Fuel | BH9APW EGEN100KLAY-------€104,635.10
RFQ
EATON EGEN100KNAY Liquid Cooled Standby Generator System, 480 VAC, 150 A, 60 Hz, 100 kW, 6.8 L Fuel | BH9APX EGEN100KNAY-------€104,635.10
RFQ
EATON EGEN100JNAY Liquid Cooled Standby Generator System, 240 V, 100 kW Power Rating | BH9APZ EGEN100JNAY-------€107,776.47
RFQ
EATON EGEN130ALAY Liquid Cooled Standby Generator System, 120/240 V, 130 kW Power Rating | BH9AQA EGEN130ALAY-------€117,609.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGEN100GNAY Three-Phase Liquid Cooled Standby Generator System, 208 V, 100 kW Power Rating
€107,776.47 /unit