EATON E51KT673 E51 Glass Fiberoptic Cable, Forward Viewing | BJ3AVP

EATON E51KT673 Forward Viewing Single Fiber Optic Cable, 36 Inch Length Size

Item: BJ3AVP Model: E51KT673
In Stock

Get it by Monday, Sep 29

€706.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable
Enclosure Material Stainless Steel
Height 36"
Ip Rating IP67
Length 1 14/25"
Max. Operating Temp. 480°F
Min. Operating Temp. -49°F
Nema Enclosure Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Notes Collar Mounting Cables And Standard Mounting Cables Are Not Interchangeable And Must Be Coupled To The Correct Sensor. Two Cables Are Needed One For The Source And One For The Detector
Operating Mode Fiber Optic Thru Beam
Product Name Eaton E51 NEMA limit switch photoelectric sensor fiber optic cable
Sensor Type Fiberoptic
Warranty 3 yrs.
Weight 0.1813 lbs.
Width 0.38"

Shipping Info:

Ship weight (kg) 0.0816
Ship height (cm)91.44
Ship length (cm)3.96
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelOperating ModeHeightMax. Operating Temp.Min. Operating Temp.Cable TypeIp RatingConnectionPrice
EATON E51KF123 E51 Glass Fiberoptic Cable, Forward Viewing | BJ3AME E51KF123Fiber Optic Diffuse36"221°F-40°F-IP67-€400.29
EATON E51KF124 E51 Glass Fiberoptic Cable, Sensor Distance: Depends On Controller Used | BJ3AMG E51KF124Fiber Optic Diffuse48"221°F-40°F-IP67-€632.10
EATON E51KF163 E51 Glass Fiberoptic Cable, Pvc Enclosure, Forward Viewing | BJ3AMK E51KF163Diffuse Fiber Optic36"221°F-40°F-IP67--
RFQ
EATON E51KF213 E51 Glass Fiberoptic Cable, Forward Viewing, Pvc Enclosure | BJ3AMM E51KF213Thru Beam Fiber Optic36"221°F-40°F-IP67-€304.76
EATON E51KF193 E51 Glass Fiberoptic Cable, Sensor Distance: Depends On Controller Used | BJ3AMN E51KF193Diffuse Fiber Optic36"221°F-40°F-IP67-€520.84
EATON E51KF133 E51 Glass Fiberoptic Cable, Forward Viewing, Pvc Enclosure | BJ3AMP E51KF133Diffuse Fiber Optic36"221°F-40°F-IP67-€641.12
EATON E51KF1A3 E51 Glass Fiberoptic Cable, Right Angle | BJ3AMQ E51KF1A3Fiber Optic Diffuse36"221°F-40°F-IP67--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KT673 Forward Viewing Single Fiber Optic Cable, 36 Inch Length Size
€706.59 /unit