EATON E34EX862AD Pushbutton Hazardous Locations Push-Pull Unit, St And ard Actuator, Amber, Plastic Bus, 1No-1Nc | BJ2WRF

EATON E34EX862AD Pushbutton, 30.5 mm, Amber, 1No-1Nc, Illuminated, 120 Vac/Vdc Light Unit, Three-Position

Item: BJ2WRF Model: E34EX862AD
In Stock

Get it by Monday, Sep 29

€736.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pushbutton
Actuator Color Amber
Actuator Type Standard
Bus Material Plastic
Contact Configuration 1 NC, 1 NO
Diameter 2.63"
Height 1"
Illumination Illuminated
Lamp Module Type Incandescent, Resistor
Length 1"
Light Unit Voltage 120V AC/DC
Nema Enclosure Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Notes Use NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Number Of Positions 3
Operating Mode Push: Maintained Intermediate: Maintained Pull: Momentary
Rating NEC Class I Division 2, Groups B, C and D
Size 40 mm
Type Class I Division 2
Warranty 1 yr.
Width 1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightWidthSizeNema RatingPrice
EATON E20Y01A311 Pushbutton Station, 30.5 Mm, Heavy-Duty Custom, Nema 1 | BJ2QCV E20Y01A311--5"5"--€544.15
RFQ
EATON E34CB06 Pushbutton, E34, 30.5 Mm, Corrosion Resistant Watertight/Oiltight, Without Lens, Illuminated | BJ2WAT E34CB06------€341.72
EATON E34CB24V9-53X Pushbutton, E34, 30.5 Mm, Corrosion Resistant, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary | BJ2WAW E34CB24V9-53X--1.78"1.78"--€415.97
EATON E34CB12 Pushbutton, E34, 30.5 Mm, Corrosion Resistant Watertight/Oiltight, Without Lens, Illuminated | BJ2WAX E34CB12------€341.72
EATON E34CB24 Pushbutton, 30.5 Mm, Corrosion Resistant Watertight/Oiltight, Without Lens | BJ2WAY E34CB24-------
RFQ
EATON E34CB24V3-1X Pushbutton, E34, 30.5 Mm, Corrosion Resistant, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary | BJ2WAZ E34CB24V3-1X--1.78"1.78"--€659.40
EATON E34CB24V2-1X Pushbutton, E34, 30.5 Mm, Corrosion Resistant, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary | BJ2WBA E34CB24V2-1X--1.78"1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX862AD Pushbutton, 30.5 mm, Amber, 1No-1Nc, Illuminated, 120 Vac/Vdc Light Unit, Three-Position
€736.60 /unit