EATON E26XWWF32P-V5 E26, Two-Light Assembled Stacklight, Flashing, 240V, Intermittent, Base Mount | BJ2RGK

EATON E26XWWF32P-V5 Assembled Stacklight, 240 V, Incandescent Lamp, 2 Lights, Green/Red, 7000-12000 Hr Life

Item: BJ2RGK Model: E26XWWF32P-V5
In Stock

Get it by Monday, Sep 29

€1,175.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stacklight Module
Alarm Type Interminttent
Base Flashing
Height 9.41"
Length 2 14/25"
Light Modules Green Incandescent, Red Incandescent
Mounting Type Base
Series E26 Series
Voltage Rating 240V
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)23.9
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelWidthLengthColorMaterialPrice
EATON E26B0V5 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing, 240V | BJ2QUA E26B0V52 14/25"2 14/25"--€190.04
EATON E26B0 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing | BJ2QUB E26B02 14/25"2 14/25"--€169.13
EATON E26B2 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing | BJ2QUC E26B22 14/25"2 14/25"--€158.40
EATON E26B0V4 Stacklight Lens And Diffuser Unit W/110/125V Bulb Clear Inc And escent. E26 | BJ2QUD E26B0V42 14/25"2 14/25"--€168.95
EATON E26B0V1 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing, 12 Vac/Dc | BJ2QUE E26B0V12 14/25"2 14/25"--€190.04
EATON E26B2V2 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing, 24 Vac/Dc | BJ2QUF E26B2V22 14/25"2 14/25"---
RFQ
EATON E26B2V1 E26 Stacklight Module, Inc And escent Light Module, St And ard Or Flashing, 12 Vac/Dc | BJ2QUG E26B2V12 14/25"2 14/25"--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26XWWF32P-V5 Assembled Stacklight, 240 V, Incandescent Lamp, 2 Lights, Green/Red, 7000-12000 Hr Life
€1,175.92 /unit