EATON E26S87 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, Flashing | BJ2RDB

EATON E26S87 Cluster Stacklight, Ba15D Led Lamp

Item: BJ2RDB Model: E26S87
In Stock

Get it by Monday, Sep 29

€573.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item LED
Base Flashing
For Use With Led Stacklight Modules
Height 3.31"
Length 2 14/25"
Light Modules Amber Cluster LED
Series E26 Series
Type Stacklight Renewal Part
Voltage Rating 120V AC/DC
Width 2 14/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.41
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelTypeHeightWidthLengthPrice
EATON E26S16 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBF E26S16Stacklight Renewal Part3.31"2 14/25"2 14/25"€573.03
EATON E26S18 E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard, 120 Vac/Dc | BJ2RBH E26S18Stacklight Renewal Part3.31"2 14/25"2 14/25"€573.03
EATON E26S30 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBJ E26S30Stacklight Renewal Part3.31"2 14/25"2 14/25"€573.03
EATON E26S24 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBL E26S24Stacklight Renewal Part3.31"2 14/25"2 14/25"€573.03
EATON E26S20 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBM E26S20Stacklight Renewal Part3.31"2 14/25"2 14/25"-
RFQ
EATON E26S28 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBN E26S28Stacklight Renewal Part3.31"2 14/25"2 14/25"€573.03
EATON E26S26 Stacklight Cluster Led, E26, Stacklight Renewal Part, Led Stacklight Modules, St And ard | BJ2RBT E26S26Stacklight Renewal Part3.31"2 14/25"-€573.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26S87 Cluster Stacklight, Ba15D Led Lamp
€573.03 /unit