EATON E22BA1 E22 Pushbutton Mounting Adapter, 22.5 Mm, Mounting Adapter | BJ2QDC

EATON E22BA1 Pushbutton Mounting Adapter, 22.5 mm, Mounting Adapter, Non-Metallic Heavy-Duty

Item: BJ2QDC Model: E22BA1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Mounting Adapter
Height 1 1/2"
Length 5"
Series E22 Series
Size 22.5 mm
Type Non metallic Heavy Duty
Width 4"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E22BA1A E22 Pushbutton Mounting Adapter, 22.5 Mm, Non-Metallic Heavy-Duty | BJ2QDJ E22BA1AE22BA1A€34.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22BA1 Pushbutton Mounting Adapter, 22.5 mm, Mounting Adapter, Non-Metallic Heavy-Duty