EATON DXG-SPR-FR4CVR Powerxl Dg1 St And ard Cover, Frame 4, Type 1/Ip21 | BJ2PWA

EATON DXG-SPR-FR4CVR Cover, 230/480/575 VAC, NEMA 1/IP21

Item: BJ2PWA Model: DXG-SPR-FR4CVR
In Stock

Get it by Monday, Sep 29

€323.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cover
Frame 3
Length 25 3/5"
Series DXG Series
Width 10 1/25"

Shipping Info:

Ship weight (kg) 2.2455
Ship height (cm)13.51
Ship length (cm)65.02
Ship width (cm)25.5
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightPrice
EATON DXG-SPR-FR1CVR Powerxl Dg1 St And ard Cover, Frame 1, Type 1/Ip21 | BJ2PUJ DXG-SPR-FR1CVR16.93"7.09"5 8/25"€171.84
EATON DXG-SPR-FR2CVR Powerxl Dg1 St And ard Cover, Frame 2, Type 1/Ip21 | BJ2PUY DXG-SPR-FR2CVR16.93"7.09"5 8/25"€192.18
EATON DXG-SPR-FR3CVR Powerxl Dg1 St And ard Cover, Frame 3, Type 1/Ip21 | BJ2PVJ DXG-SPR-FR3CVR22 16/25"9.06"5 8/25"€253.24
EATON DXG-SPR-FR5CVR Powerxl Dg1 St And ard Cover, Frame 5, Type 1/Ip21 | BJ2PWE DXG-SPR-FR5CVR29.34"12.01"3.94"€1,320.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DXG-SPR-FR4CVR Cover, 230/480/575 VAC, NEMA 1/IP21
€323.33 /unit