EATON DH363UW3WRK Heavy Duty Receptacle Safety Switch, Receptacle Switch | BJ2JPT

EATON DH363UW3WRK Non-Fusible Receptacle Safety Switch With Viewing Window, 600VAC, 100 50 Hp, 100 Hp

Item: BJ2JPT Model: DH363UW3WRK
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 100A
Enclosure Material Stainless Steel
Fuse Configuration Non Fusible
Height 24"
Length 10 1/4"
Max. Hp Rating 20 Hp @ 240V AC TD 1 Ph, 40 Hp @ 480V AC TD 1 Ph, 50 Hp @ 600V AC TD 1 Ph, 40 Hp @ 240V AC TD 3 Ph, 75 Hp @ 480V AC TD 3 Ph, 100 Hp @ 600V AC TD 3 Ph, 20 Hp @ 250V DC
Nema Enclosure Rating NEMA 4X
Notes Power Plugs Not Supplied With The Receptacle
Number Of Poles 3
Number Of Wires 3
Special Features Receptacle Switch, M-R-S (Russellstoll) Max-Garda
Type Receptacle Switch, M R S (Russellstoll) MAX GARD AA Receptacle
Voltage 600V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 11.13"

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)60.96
Ship length (cm)26.04
Ship width (cm)28.27
Country of OriginUS

Product Variants

ProductModelAmpsEnclosure MaterialNema Enclosure RatingVoltageNumber Of WiresNumber Of PolesPrice
EATON DH361FDK2WRW Heavy Duty Receptacle Safety Switch, Crouse-Hindst?Arktite Receptacle, With Window, 30 A | BJ2HZC DH361FDK2WRW30AGalvanized SteelNEMA 12, NEMA 3R600V33€7,389.46
EATON DH361FD5WRK Heavy Duty Receptacle Safety Switch, Appleton Powertite?? Receptacle, 30 A, Nema 12/3R | BJ2HZE DH361FD5WRK30AGalvanized SteelNEMA 12, NEMA 3R600V33€6,944.45
EATON DH361FDK Heavy Duty Receptacle Safety Switch, 30 A, Nema 12/3R, Painted Galvanized Steel, Class H | BJ2HZK DH361FDK30AGalvanized SteelNEMA 12, NEMA 3R600V33€1,947.03
EATON DH361FW5WRK Heavy Duty Receptacle Safety Switch, Appleton Powertite?? Receptacle, 30 A, Nema 4X | BJ2JAE DH361FW5WRK30AStainless SteelNEMA 4X600V33-
RFQ
EATON DH361FWK Heavy Duty Receptacle Safety Switch, Corrosion Resistant, 30 A, Nema 4X | BJ2JAK DH361FWK30AStainless SteelNEMA 4X600V33€6,010.08
EATON DH361FWKV Heavy Duty Receptacle Safety Switch, Corrosion Resistant, Enhanced Visible Blade, 30 A | BJ2JAW DH361FWKV30AStainless SteelNEMA 4X600V33€6,613.36
EATON DH361UD5WRK Heavy Duty Receptacle Safety Switch, Receptacle Switch 30A, Nema 12 | BJ2JCA DH361UD5WRK30AGalvanized SteelNEMA 12600V33€6,270.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH363UW3WRK Non-Fusible Receptacle Safety Switch With Viewing Window, 600VAC, 100 50 Hp, 100 Hp