EATON DH321NGKV Custom Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 1 | BJ2HHH

EATON DH321NGKV Safety Switch, 240VAC, 30 1-1/2 Hp, 3 Hp At 240VAC 1-Phase, 3 Hp, 7-1/2 Hp At 240VAC

Item: BJ2HHH Model: DH321NGKV
In Stock

Get it by Monday, Sep 29

€883.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 30A
Enclosure Material Steel
Fuse Class Provision Class H
Fuse Configuration Fusible With Neutral
Height 8 1/2"
Length 16 1/2"
Max. Hp Rating 1.5, 3/3, 7.5/5 Hp (1, 3PH @Std/TD, 250V DC)
Nema Enclosure Rating NEMA 1
Notes Heavy Duty Safety Switch (HDSS)
Number Of Poles 3
Number Of Wires 4
Special Features Enhanced Visible Blade
Type Heavy Duty Fusible Safety Switch
Voltage 240V
Width 9 1/2"
Wire Size #14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)21.59
Ship length (cm)41.91
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of PolesNumber Of WiresEnclosure MaterialVoltagePrice
EATON DH221NRKLLV Custom Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 3R, Class H | BJ2GKL DH221NRKLLVNEMA 3R30A23Galvanized Steel240V€1,449.19
EATON DH221NWKV Enhanced Visible Blade Single-Throw Safety Switch, Enhanced Visible Blade, 30 A, Nema 4X | BJ2GKQ DH221NWKVNEMA 4X30A23Stainless Steel240V-
RFQ
EATON DH221NRKV Enhanced Visible Blade Single-Throw Safety Switch, Corrosion Resistant, 30 A, Nema 4X | BJ2GKR DH221NRKVNEMA 4X30A23Stainless Steel240V€1,334.80
EATON DH222NRKG-PM Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, Line/Load Labels | BJ2GLM DH222NRKG-PMNEMA 3R60A23Galvanized Steel240V€2,451.20
EATON DH222NGKV Enhanced Visible Blade Single-Throw Safety Switch, 60 A, Nema 3R | BJ2GLP DH222NGKVNEMA 3R60A23Galvanized Steel240V-
RFQ
EATON DH222NWKV Enhanced Visible Blade Single-Throw Safety Switch, Corrosion Resistant | BJ2GLU DH222NWKVNEMA 4X60A23Stainless Steel240V€6,339.44
EATON DH222NRK-PM Heavy Duty Single-Throw Fused Safety Switch, 60 A, Painted Galvanized Steel, Nema 3R | BJ2GMA DH222NRK-PMNEMA 3R60A23Galvanized Steel240V€2,367.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH321NGKV Safety Switch, 240VAC, 30 1-1/2 Hp, 3 Hp At 240VAC 1-Phase, 3 Hp, 7-1/2 Hp At 240VAC
€883.12 /unit