EATON DH226FDK Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 600 A, Nema 12/3R | BJ2GQZ

EATON DH226FDK Heavy Duty Fusible Single Safety Switch, 240 VAC, 600A, 2P

Item: BJ2GQZ Model: DH226FDK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 600A
Enclosure Material Galvanized Steel
Fuse Class Provision Class H
Fuse Configuration Fusible Without Neutral
Height 14 1/4"
Length 63"
Max. Hp Rating 75, 200 Hp (3PH @ Std Fuse/time Delay)
Nema Enclosure Rating NEMA 12, NEMA 3R
Number Of Poles 2
Number Of Wires 2
Special Features Enhanced Visible Blade
Type Heavy Duty Fusible Safety Switch
Voltage 240V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 24"

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)36.2
Ship length (cm)160.02
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsNema Enclosure RatingNumber Of WiresVoltageNumber Of PolesEnclosure MaterialPrice
EATON DD321FDKW Heavy Duty Single-Throw Fused Safety Switch, 30 A, Nema 12/3R, Fusible Without Neutral | BJ2FEJ DD321FDKW30ANEMA 12, NEMA 3R3240V3Galvanized Steel€1,091.23
EATON DH221FGKV Enhanced Visible Blade Single-Throw Safety Switch, 30 A, Nema 3R | BJ2GJR DH221FGKV30ANEMA 3R2240V2Galvanized Steel€691.68
EATON DH221FDK Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 12/3R | BJ2GJU DH221FDK30ANEMA 12, NEMA 3R2240V2Galvanized Steel€1,385.08
EATON DH221FDKV Enhanced Visible Blade Single-Throw Safety Switch, Enhanced Visible Blade | BJ2GJV DH221FDKV30ANEMA 12, NEMA 3R2240V2Galvanized Steel-
RFQ
EATON DH221FGK Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 1 | BJ2GJW DH221FGK30ANEMA 12240V2Steel€155.06
EATON DH221FRKV Safety Switch | BJ2GJY DH221FRKV30ANEMA 3R-240V2-€1,300.12
EATON DH221FWKV Enhanced Visible Blade Single-Throw Safety Switch, Enhanced Visible Blade | BJ2GKA DH221FWKV30ANEMA 4X2240V2Stainless Steel€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH226FDK Heavy Duty Fusible Single Safety Switch, 240 VAC, 600A, 2P