EATON DG225NGK General Duty Cartridge Fuse Safety Switch, 400 A, Nema 1, Painted Steel, Class H Fuses | BJ2GEG

EATON DG225NGK Cartridge Fusible Safety Switch With Neutral, 240VAC, 400 50 Hp, 125 Hp, 2P

Item: BJ2GEG Model: DG225NGK
In Stock

Get it by Monday, Sep 29

€2,365.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 400A
Enclosure Material Steel
Fuse Class Provision Class H
Fuse Configuration Fusible With Neutral
Length 12.63"
Nema Enclosure Rating NEMA 1
Notes Maximum HP Ratings Apply Only When Dual Element Fuses Are Used. 3-Phase HP Rating Shown Is A Grounded B Phase Rating, UL Listed.
Number Of Poles 2
Number Of Wires 3
Voltage 240V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 23"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)113.67
Ship length (cm)32.08
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of WiresNumber Of PolesNema Enclosure RatingEnclosure MaterialPrice
EATON DG221NGB General Duty Cartridge Fuse Safety Switch, 30 A, Nema 1, Painted Steel, Class H Fuses | BJ2GCW DG221NGB30A240V32NEMA 1-€119.53
EATON DG221NGBLORED General Duty Cartridge Fuse Safety Switch, 30 A, Nema 1, Painted Steel, Class H Fuses | BJ2GCX DG221NGBLORED30A120/240V3-NEMA 1-€1,099.03
EATON DG222NGB General Duty Cartridge Fuse Safety Switch, 60 A, Nema 1, Painted Steel, Class H Fuses | BJ2GDB DG222NGB60A240V32NEMA 1-€119.53
EATON DG222NGBP General Duty Cartridge Fuse Safety Switch, 60 A, Painted Steel, Nema 1, Class H Fuses | BJ2GDE DG222NGBP60A240V32NEMA 1-€549.51
EATON DG222NRB General Duty Cartridge Fuse Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel | BJ2GDJ DG222NRB60A240V32NEMA 3RGalvanized Steel€1,051.75
EATON DG221NRB General Duty Cartridge Fuse Safety Switch, 30 A, Nema 3R, Red Painted Galvanized Steel | BJ2GDL DG221NRB30A240V32NEMA 3RGalvanized Steel€192.95
EATON DG223NGB General Duty Cartridge Fuse Safety Switch, 100 A, Nema 1, Painted Steel, Class H Fuses | BJ2GDR DG223NGB100A240V32NEMA 1Steel€306.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG225NGK Cartridge Fusible Safety Switch With Neutral, 240VAC, 400 50 Hp, 125 Hp, 2P
€2,365.59 /unit