EATON C799B211 Enclosed Control Accessory, Enclosures, Box Number: 8, Nema Size 4, Freedom | BJ8DQD

EATON C799B211 Freedom Enclosure, 30-5/8 inch L x 15-7/8 inch W x 11-1/4 inch H, NEMA 3R/4, Steel

Item: BJ8DQD Model: C799B211
In Stock

Get it by Monday, Sep 29

€6,469.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Enclosure
For Use With Enclosure To House Advantage Starters And Contactors
Height 11 1/4"
Length 30 5/8"
Nema Enclosure Rating NEMA 3R
Nema Size NEMA Size 4
Notes IEC Reversing Starters A-F Require A Metal Mounting Plate For The Starter, C321MP3, And A Mounting Plate For The Contactor, C321MP1.
Product Name Eaton Freedom NEMA Enclosure
Warranty 1 yr.
Weight 0.5 lbs.
Width 15 7/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)28.58
Ship length (cm)77.79
Ship width (cm)40.32
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON C799B14 Enclosed Control Accessory, Enclosures, Box Number: 3, Nema Size 00-2, IEC Size A-K | BJ8DPU C799B149 1/2"-€642.67
EATON C799B111 Box 3 Enclosure, For C30Cn Ltg Contractor | BJ8DQA C799B1119 1/2"-€856.10
EATON C799B17 Freedom Nema Enclosure, Enclosed Control Accessory, Enclosures, Box Number: 10 | BJ8DQE C799B1713"-€4,025.57
EATON C799B212 Enclosed Control Accessory, Enclosures, Box Number: 8, IEC Size L-M, Freedom | BJ8DQF C799B21211 1/4"-€2,417.59
EATON C799B16 Enclosed Control Accessory, Enclosures, Box Number: 9, Nema Size 4, Freedom | BJ8DQG C799B1611 3/8"-€3,867.63
EATON C799B15 Freedom Nema Enclosure, Box Number: 4, Nema Size 3-4, IEC Size L-N, Freedom | BJ8DQH C799B1511"-€1,627.58
EATON C799B140 Contactor And Starter Replacement Parts, Box-3, For An19 | BJ8DQJ C799B1409 1/2"-€484.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C799B211 Freedom Enclosure, 30-5/8 inch L x 15-7/8 inch W x 11-1/4 inch H, NEMA 3R/4, Steel
€6,469.37 /unit